Beli hdmi cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Choetech HDMI Cable (Kabel HDMI)Deskripsi:This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.atribut:
- Length (m): 2
- Ainex HDMI Cable (Kabel HDMI)Deskripsi:A high-speed HDMI cable that supports Ethernet.atribut:
- Cable Length (m): 1
- Color: Black
- Connector Shape: HDMI (Type A 19 pin) Male - HDMI (Type A 19 pin) Male
- Conversion Type: Male - Male
- Function: ARC compatible/HEC compatible/3D compatible
- HDMI Standard: High speed
- Plug: Gold plate
- Supported Resolution: 4K2K (4096 x 2160 dots)
- Type of Cable: Standard
- UGREEN HDMI Cable (Kabel HDMI)Deskripsi:Kabel HDMi to HDMi Ugreen HD104 4k 60Hz Cable Merupakan kabel dari Ugreen yang sudah support 3D technology input / output untuk video 3D, Gaming 3D dan 3D Home Theater.atribut:
- Color: Black
- Compatibility: Universal Compatibility, Monitor, Proyektor, LCD Other, PC, Laptop, Macbook, 3D Technology
- Data Transfer Rate (Gbps): 10.2
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x HDMi to HDmi Cable Ugreen HD104 4K 60Hz Cable
- Vention HDMI Cable Industrial Engineering for Long Span Structure (Kabel HDMI)atribut:
- Connector Material: Gold-plated
- Conductor: Pure Copper
- Jacket: PVC
- UGREEN HDMI Cable (Kabel HDMI)Deskripsi:Cable HDMI 2.0 to HDMI 4K 60Hz UGREEN HD119atribut:
- Length (m): 1
- Bandwidth (Gbps): 18
- Cable Type: Braided
- Compatibility: 4K 60Hz, Extend Mode / Mirror Mode, 3D Effect- ARC Audio Fidelity
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x UGREEN Cable HDMI 2.0 to HDMI HD119 4K 60Hz
- Vention HDMI Male to Male Performance Series Cable (Kabel HDMI)atribut:
- AWG: 28AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- UGREEN Cable HDMI to HDMIDeskripsi:Ugreen 80602 HDMI 2.1 Cable 3M Long 8K/60Hz High Quality Resolution- If you want to equip your future game consoles and home theater devices and want to experience better 4K streaming audio and video, Ugreen HDMI 2.1 cable is the best choice. Ultra-high resolution 8K at 60Hz and 4K at 144Hz, as well as the latest Dolby Atmos and DTS: X audio formats bring you an unprecedented visual and audio experience.- A more advanced technology includes variable refresh rate, fast media switching, fast frame transport, and low latency auto mode to correct image defects such as cracks, jolts, and lag for smoother image display.- HDMI 2.1 cable allows the image output of game consoles such as PS4 Pro and Xbox One S/X to be synchronized with the TV, solving the problems of image tearing and image lag.- Supporting the latest Dolby Atmos and DTS:X audio formats, the HDMI cable can produce amazing home theater sound, ideal for connecting to an AV receiver or sound bar for a home theater setup.- With the Ugreen 80602 HDMI 2.1 cable with extremely high speed, it can reach up to 4K144Hz resolution, displaying smoother images in front of you. Especially suitable for use with 4K UHD Blu-ray players and Apple TVs for smooth image quality.
- Trimate Hdmi CableDeskripsi:Compliant with HDMI 2.0 standard 4K2K compatible cableAs a connection cable with an HDMI deviceatribut:
- Connector Shape: HDMI (male)-HDMI (male)
- HDMI Standard: HDMI 2.0 compatible
- Vention HDMI Male to Male 4K Cable for PC LCD Projector (Kabel HDMI)atribut:
- AWG: 28AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Vention HDMI 2.0 Male to Male 4K Cable for PC LCD Projector (Kabel HDMI)atribut:
- Connector Material: Gold-plated
- Cabletime HDMI Cable 2.0 Male to Male (Kabel HDMI)atribut:
- Bandwidth (Gbps): 18
- Resolution: 4K60Hz
- SANWA SUPPLY HDMI fiber optic cableDeskripsi:An optical fiber HDMI cable that supports 8K/60Hz and 4K/120Hz resolutions. You can connect DVDs, hard disks, Blu-ray disc recorders, personal computers, etc. equipped with HDMI to devices such as TVs, displays, and projectors. It comes with a rotating drum that is convenient for laying and storing. This HDMI optical fiber cable supports resolutions of 8K/60Hz, 4K/120Hz, and transmission speeds of 48Gbps. It supports HDR that can transmit clear images with a three-dimensional effect that makes use of the difference in brightness. *1 Since it is compatible with the color gamut standard BT.2020, it reproduces almost 100% of the colors according to the standard. *1 In addition to high-speed transmission of video and audio signals, it supports HEC and enables two-way communication of 100Mbps Ethernet signals. *1 Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. *1 Supports high-quality digital audio signals (multi-channel surround). *1 *1 Equipment and environment that support each function are required. HDCP 2.2 compatible *This product has signal directionality. (The letters "Display" are printed on the connector on the display and TV side. It cannot be used if connected in the opposite direction.atribut:
- Color: Black
- Connector Shape: HDMI Plug-HDMI Plug (HDMI+Type A Connector-Type A Connector)
- Conversion Type: Male-male
- HDMI Standard: Ultra high speed, HDMI 2.1 compliant (not certified)
- Suitable Models: Blu-ray / HDD / DVD recorders equipped with an HDMI output terminal (HDMI type A female), game consoles, displays equipped with an HDMI input terminal (HDMI type A female), projectors, LCD TVs, etc.
- Supported Resolution: 8K/60Hz, 5K/60Hz, 4K/120Hz, DSC compressed 10K/60Hz, 10K/30Hz, 8K/120Hz, 5K/120Hz
- Type: HDMI
- StarTech.com High Speed HDMI-Mini HDMI Conversion Cable (Kabel HDMI)Deskripsi:Ethernet compatible HDMI Mini-HDMI conversion cable. You can connect an HDMI Mini port compatible device to an HDMI compatible display / device. Next-generation devices equipped with the latest HDMI technology can be connected to existing HDMI devices, making it a cost-saving solution. This HDMI Mini-HDMI adapter cable uses a high quality gold-plated connector for excellent connection performance. StarTech.com offers a lifetime warranty on this product.Connect a portable device such as a mini HDMI compatible digital camera to an HDMI displayatribut:
- Cable Length (m): 0.5
- Cable Size (AWG): 30
- Color: Black
- Connector Shape: HDMI 19pin (male) - Mini HDMI 19pin (male)
- Connector Type: Straight
- Conversion Type: Male - Male
- Correspondence to Ethernet: Correspondence
- Female Mounting: Mini HDMI
- Mass (g): 30.8
- Number of Conductors: 19
- Plug: Gold plate
- Henkan Meijin HDMI CableDeskripsi:Ver1.4, 3D compatible HDMI cable. The triple shield and ferrite attachment reduces image disturbance. Since the cable is 20m, it is safe even if the connected device is far away.- The product is a consumer product for the domestic market.atribut:
- Color: Black
- Cable Type: Straight
- AERA Adjustable Laptop Stand Table (Meja Laptop)atribut:
- Dimensions (cm): 63x10x81
- Height adjustment (cm): 75 to 120
- Maximum Load Capacity (kg): 60
- Table Size (cm): 71x1.7x48
- UGREEN HDMI Cable (Kabel HDMI ke DisplayPort)Deskripsi:Cable DisplayPort DP to DP / DP to HDMI / HDMI to HDMI Cable. Memungkinkan anda untuk menghubungkan perangkat DisplayPort seperti monitor, proyektor, layar, HDTV ke PC maupun Laptopatribut:
- Length (m): 1.5
- Cable Type: Rubber
- Color: Black
- Compatibility: DP Port Device, HDMI Port Device, Dolby TrueHD & DTS HD
- Data Transfer Rate (Gbps): 21.6
- Resolution (K): 4 (30Hz)
- What is in The Box: 1x UGREEN DisplayPort DP to DP / DP to HDMI / HDMI to HDMI
- Philips HDMI Cable (Kabel HDMI)Deskripsi:Experience Ultra Hi-Definition imagesExperience Ultra HD 4K resolution at 60 fps. High speed HDMI supports full 32-channel audio system with up to 1536 KHz sample rateExperience Ultra Hi-Definition images- 4K 60Hz Ultra HD with Ethernet- 4K 60Hz- 18 Gbps- 2 m- UHD 2160p (4K)Supports video resolutions up to 4K or UHD 2160p. This enables your display to rival Digital Cinema systems used in cinemas.3D experienceSupports all 3D video formats, allowing true 3D home theatre and gaming applications.Audio Return Channel (ARC)Allows an HDMI-connected TV with built-in tuner to send digital audio data to a surround audio system, eliminating the need for a separate audio cable.18 Gbps ultra-high-speed data transfer30 AWG pure copper wire for best picture and sound quality.Quality material usage - 30 AWG pure copper wire to ensure the best connection with minimum data lost.60 Hz frames per secondSuperior viewing and gaming experience with maximum 60 frames-per-second images.
Daftar Harga hdmi cable Terbaru October 2026
| Choetech HDMI Cable (Kabel HDMI) | Rp98.900 |
| Ainex HDMI Cable (Kabel HDMI) | Rp139.900 |
| UGREEN HDMI Cable (Kabel HDMI) | Rp59.900 |
| Vention HDMI Cable Industrial Engineering for Long Span Structure (Kabel HDMI) | Rp44.900 |
| UGREEN HDMI Cable (Kabel HDMI) | Rp119.900 |
| Vention HDMI Male to Male Performance Series Cable (Kabel HDMI) | Rp219.900 |
| UGREEN Cable HDMI to HDMI | Rp139.900 |
| Trimate Hdmi Cable | Rp88.900 |
| HORIC HDMI Cable (Kabel HDMI) | Rp179.900 |
| Vention HDMI Male to Male 4K Cable for PC LCD Projector (Kabel HDMI) | Rp96.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/97P108420331-1.jpg)
/1cP110998048-1.jpg)
/2tP108337101-1.jpg)
/lvP106614787-1.jpg)
/r9P108335981-1.jpg)
/15P106615041-1.jpg)


/8yP108109322-1.jpg)
/p9P106614909-1.jpg)
/ieP106614662-7.jpg)
/n2P111136830-1.jpg)

/raP113604982-2.jpg)

/htP115060641-1.jpg)
/0nP108336023-1.jpg)
/3jP111063127-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)